This product requires certification to purchase.

1 in. x 100 ft. SIDR 7 Plastic Pressure Pipe

1 in. x 100 ft. SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PEIS7BG100
  • Item #2465657
  • Manufacturer Part #PEIS7BG100
5 out of 5 Customer Rating

1 in. x 100 ft. SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PEIS7BG100
  • Item #2465657
  • Manufacturer Part #PEIS7BG100
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Corrosion resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
100 ft
Pressure Class
200#
Pressure - Maximum
200 psi
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
HDPE
PipeTubing Size
1 in
Schedule Class
SDR 7
Warranty & Product Information
ASTM
ASTM D-2239
Fire Suppression System Rated
No
NSF Certified
Yes