This product requires certification to purchase.

1 in. x 12 ft. Black Plain All Thread Rod

1 in. x 12 ft. Black Plain All Thread Rod

  • Fast #
  • Part #BATRG12
  • Item #126171
  • Manufacturer Part #BATRG12
3.7 out of 5 Customer Rating

1 in. x 12 ft. Black Plain All Thread Rod

  • Fast #
  • Part #BATRG12
  • Item #126171
  • Manufacturer Part #BATRG12
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12 Bundle: 24
Unavailable
The quantity entered must be a multiple of 12 – for example, 12, 24, 36, and so on.
Order in multiples of 12
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
Coating:
Painted
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Length:
12 ft
Material:
Carbon Steel
Product Type:
Hanger Material
Rod Size (in):
1 in