1 in. x 150 ft. MDPE Flexible Gas Pipe in Yellow
1 in. x 150 ft. MDPE Flexible Gas Pipe in Yellow
Package Quantity Info:
Foot: 1 Roll: 150Product Details
Product Details
- 80 psi pressure rated
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350, ASTM D-678
- Color Finish Name:
- Yellow
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 73.4
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 80 psi
- Pressure Class:
- 80#
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.101 in