This product requires certification to purchase.

1 in. x 20 ft Sch. 80 CPVC Pipe Plain End

1 in. x 20 ft Sch. 80 CPVC Pipe Plain End

  • Fast #
  • Part #CP80PG
  • Item #88641
  • Manufacturer Part #019207
3.8 out of 5 Customer Rating

1 in. x 20 ft Sch. 80 CPVC Pipe Plain End

  • Fast #
  • Part #CP80PG
  • Item #88641
  • Manufacturer Part #019207
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 4560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Description
  • Xirtec 20' Length, Plain End
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Plain End
  • Schedule: 80
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
47/50 in
Diameter - Outside
1-8/25 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Pressure - Maximum
630 psi
Wall Thickness
0.179 in
Characteristics & Features
Material
Plastic
Material Type
CPVC
PipeTubing Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 372
Application
Chlorine, Cooling, Fire Protection, Irrigation, Pharmaceutical, Electrical, Waste, Water Systems, Waterworks
ASME
ASME A112.18.1
ASTM
ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-441
CSA Certified
CSA B137.3, CSA B137.6
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61, NSF PW/G
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 94/UL CS102.2
UPC
622454192072