This product requires certification to purchase.

1 in. x 200 ft. SIDR 7 Plastic Pressure Pipe

1 in. x 200 ft. SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PEIS7AG200
  • Item #2465629
  • Manufacturer Part #PEIS7AG200
4.1 out of 5 Customer Rating

1 in. x 200 ft. SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PEIS7AG200
  • Item #2465629
  • Manufacturer Part #PEIS7AG200
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 200
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Corrosion resistant
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1-1/2 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
200 ft
Pressure Class
200#
Pressure - Maximum
250 psi
Wall Thickness
0.150 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
HDPE
PipeTubing Size
1 in
Schedule Class
SDR 7
Electrical & Operational Information
Maximum Temperature
73.4
Warranty & Product Information
Application
Water Supply
ASTM
ASTM D-2239
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
Yes
UL Listed
No
UPC
008588653205