1 in. x 21 ft. Threaded Schedule 40 Domestic Galvanized Carbon Steel Pipe
1 in. x 21 ft. Threaded Schedule 40 Domestic Galvanized Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-795
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 21
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1
- Schedule Class:
- 40