This product requires certification to purchase.

1 in. x 250 ft. IPS Schedule SDR 11 Plastic Pressure Pipe

1 in. x 250 ft. IPS Schedule SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11MG250
  • Item #2464311
  • Manufacturer Part #1111021
3.8 out of 5 Customer Rating

1 in. x 250 ft. IPS Schedule SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11MG250
  • Item #2464311
  • Manufacturer Part #1111021
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250 Case: 250 Pallet: 1760
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • This medium density Polyethylene (MDPE) PE2708 (PE2406) solution is solid Yellow in color and an excellent choice for Natural Gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-2683, ASTM D-3261, ASTM D-3350
Application:
Gas
CSA Certified:
CSA B137.4
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
250
Material:
Plastic
Material Type:
MDPE
Maximum Temperature:
73
PipeTubing Size:
1
Schedule Class:
SDR 11
Wall Thickness:
0.12 in