This product requires certification to purchase.

1 in. x 3/4 in. Copper 90° Long Turn Elbow (1-1/8 x 1 in. OD)

1 in. x 3/4 in. Copper 90° Long Turn Elbow (1-1/8 x 1 in. OD)

  • Fast #
  • Part #CLT9GF
  • Item #379242
  • Manufacturer Part #9078450
3.6 out of 5 Customer Rating

1 in. x 3/4 in. Copper 90° Long Turn Elbow (1-1/8 x 1 in. OD)

  • Fast #
  • Part #CLT9GF
  • Item #379242
  • Manufacturer Part #9078450
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 6400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Easy Installation
  • Reduce installation time by 1/3
  • No glues, fluxes or solder needed
  • Reduces material cost and storage
  • The fitting provides a means of changing the pipeline direction 90 degrees
  • ISO 9001 certified
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Long Turn Elbow
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923317100