1 in. x 300 ft. IPS SIDR 7 Plastic Pressure Pipe
1 in. x 300 ft. IPS SIDR 7 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 300Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2239
- Color Finish Name:
- Purple
- Diameter - Outside:
- 1-7/20 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 300
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 1
- Pressure Class:
- 250#
- Schedule Class:
- SDR 7
- UL Listed:
- No
- Wall Thickness:
- 0.15 in