This product requires certification to purchase.

1 in. x 300 ft. SDR 9 Plastic Pressure Pipe

1 in. x 300 ft. SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9AG300
  • Item #73105
  • Manufacturer Part #1010735
4.7 out of 5 Customer Rating

1 in. x 300 ft. SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9AG300
  • Item #73105
  • Manufacturer Part #1010735
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 300
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Performance Pipe Ultraline® water service pipe and tubing is intended for applications to 80° F, contact performance pipe for guidance on operating at higher temperatures
  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
300 ft
Pressure Class
200#
Pressure - Maximum
200 psi
Wall Thickness
0.264 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
PipeTubing Size
1 in
Schedule Class
SDR 9
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Water Supply
ASTM
ASTM D-2239, ASTM D-2737, ASTM D-3035, ASTM D-3350
AWWA
AWWA C-901
Fire Suppression System Rated
No
FM Approved
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
717141231032