This product requires certification to purchase.

1 in. x 300 ft. SIDR 19 Plastic Pressure Pipe

1 in. x 300 ft. SIDR 19 Plastic Pressure Pipe

  • Fast #
  • Part #PES19AG300
  • Item #2465675
  • Manufacturer Part #PES19AG300
5 out of 5 Customer Rating

1 in. x 300 ft. SIDR 19 Plastic Pressure Pipe

  • Fast #
  • Part #PES19AG300
  • Item #2465675
  • Manufacturer Part #PES19AG300
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 300
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Corrosion resistant
  • Requires Certification

Specifications

ANSI:
ANSI C-901
ASTM:
ASTM D-2239
AWWA:
AWWA C-901
Application:
Potable Water
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
300
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73.4
NSF:
NSF pw
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1
Pressure - Maximum:
80 psi
Pressure Class:
80#
Schedule Class:
SDR 19
UL Listed:
No
Wall Thickness:
0.092 in