1 in. x 300 ft. SIDR 7 Plastic Pressure Pipe
1 in. x 300 ft. SIDR 7 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 300Product Details
Product Details
- Superior Slow Crack Growth (SCG) resistance
- Excellent resistance to Rapid Crack Propagation (RCP)
- High temperature/pressure performance
- Increased toughness (especially at low temperatures)
- Increased tensile strength and modulus
- Enhanced fusion to MDPE and other HDPE pipe grades
Documents
Specifications
- ASTM:
- ASTM D-2239, ASTM D-3350
- Application:
- Water Supply
- Diameter - Inside 1:
- 1-49/1000 in
- Diameter - Outside:
- 1-349/1000 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- ISO:
- ISO 13477
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure Class:
- 250#
- Schedule Class:
- SDR 7
- Wall Thickness:
- 0.15 in