This product requires certification to purchase.

1 in. x 500 ft. IPS DR 11 HDPE Pressure Pipe

1 in. x 500 ft. IPS DR 11 HDPE Pressure Pipe

  • Fast #
  • Part #PEIGG500
  • Item #251935
  • Manufacturer Part #948029
4.4 out of 5 Customer Rating

1 in. x 500 ft. IPS DR 11 HDPE Pressure Pipe

  • Fast #
  • Part #PEIGG500
  • Item #251935
  • Manufacturer Part #948029
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM D-2683, ASTM D-3035, ASTM D-3261, ASTM D-3350
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
500
Material:
Plastic
Material Type:
HDPE
NSF Certified:
Yes
PipeTubing Size:
1
Schedule Class:
SDR 11
UL Listed:
No
Wall Thickness:
0.120 in