This product requires certification to purchase.

1 in. x 500 ft. MDPE Flexible Gas Pipe in Yellow

1 in. x 500 ft. MDPE Flexible Gas Pipe in Yellow

  • Fast #
  • Part #PEC11MG500
  • Item #2229452
  • Manufacturer Part #27745
5 out of 5 Customer Rating

1 in. x 500 ft. MDPE Flexible Gas Pipe in Yellow

  • Fast #
  • Part #PEC11MG500
  • Item #2229452
  • Manufacturer Part #27745
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 80 psi pressure rated
  • Requires Certification
Dimensions & Measurements
Length
500 ft
Pressure Class
80#
Pressure - Maximum
80 psi
Wall Thickness
0.101 in
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Material Type
MDPE
PipeTubing Size
1 in
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
73.4
Warranty & Product Information
ASTM
ASTM D-2513, ASTM D-3350, ASTM D-678
UPC
982482774528