This product requires certification to purchase.

1 in. x 500 ft. SDR 11 Plastic Pressure Pipe

1 in. x 500 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11BGB500
  • Item #4580129
  • Manufacturer Part #PEI11BGB500
5 out of 5 Customer Rating

1 in. x 500 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11BGB500
  • Item #4580129
  • Manufacturer Part #PEI11BGB500
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-3/50 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
500 ft
Pressure Class
200#
Pressure - Maximum
200 psi
Wall Thickness
0.120 in
Characteristics & Features
Material
Plastic
Material Type
HDPE
PipeTubing Size
1 in
Schedule Class
SDR 11
Warranty & Product Information
Application
Water Supply
ASTM
ASTM D-3035
Fire Suppression System Rated
No
NSF
NSF 14, NSF 61
NSF Certified
Yes