1 in. x 7 ft. Plain End Plastic Well Casing Pipe
1 in. x 7 ft. Plain End Plastic Well Casing Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 7 ft
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 1 in