1 in. x Close Seamless Hot Dipped Galvanized Carbon Steel Nipple
1 in. x Close Seamless Hot Dipped Galvanized Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Hot Dipped Galvanized
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- Material:
- Carbon Steel
- Origin:
- Domestic