This product requires certification to purchase.

1 in. x Close Threaded Straight Schedule 80 PVC Nipple

1 in. x Close Threaded Straight Schedule 80 PVC Nipple

  • Fast #
  • Part #SPE884005
  • Item #4489440
  • Manufacturer Part #884-005
4 out of 5 Customer Rating

1 in. x Close Threaded Straight Schedule 80 PVC Nipple

  • Fast #
  • Part #SPE884005
  • Item #4489440
  • Manufacturer Part #884-005
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
1-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Nipple
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM D-1784, ASTM D-1785
FM Approved
No
NSF Certified
No
Origin
Domestic
Type
SP884005
UPC
054211161807