1 in. Zinc Plated Hex Nut
1 in. Zinc Plated Hex Nut
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Fasteners
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1 in
- Drive Type:
- Hex
- Material:
- Zinc
- Product Type:
- Hex Nut
- Size:
- #1