1 oz Tube Body Wash (Case of 300)
1 oz Tube Body Wash (Case of 300)
Package Quantity Info:
Each: 1 Inner Pack: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2O Therapy Body Wash
- 1 oz / 30 ml
- Tube with flip cap case
- Created with natural ingredients and a light botanical fragrance
- Salon-quality formulation with white tea & lemongrass
- Eco-friendly, 100% paraben and gluten free
- Never tested on animals
- Case of 300
Specifications
- Brand Model Compatibility:
- H2O Therapy
- Product Type:
- Body Wash
- Size:
- 1 oz/30 ml