This product requires certification to purchase.

1 oz. Jam Jar Lotion in Green Tea Scent

1 oz. Jam Jar Lotion in Green Tea Scent

  • Fast #
  • Part #DTP03L100
  • Item #9776514
3.6 out of 5 Customer Rating
Brand image

1 oz. Jam Jar Lotion in Green Tea Scent

  • Fast #
  • Part #DTP03L100
  • Item #9776514
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Terra Pure Green Tea Lotion
  • 1 oz / 30 ml
  • Jam jars with twist off metal top
  • Enriched with pure ingredients to be one of the most earth conscious amenity programs available
  • Infused with organic aloe vera and olive oil and includes a green tea fragrance
  • Eco-friendly, 100% paraben and gluten free
  • Never tested on animals
  • Case of 300
  • Requires Certification

Specifications

Application:
Lotion
Brand Model Compatibility:
Terra Pure
Capacity:
1 oz
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Lotion
Size:
1 oz/30 ml
Weight:
1 oz