This product requires certification to purchase.

1 Quart Soft Set GASOILA

1 Quart Soft Set GASOILA

  • Fast #
  • Part #FSB32
  • Item #423596
  • Manufacturer Part #SB32
5 out of 5 Customer Rating
Brand image

1 Quart Soft Set GASOILA

  • Fast #
  • Part #FSB32
  • Item #423596
  • Manufacturer Part #SB32
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • General Purpose, Top-selling Sealant
  • Perfect for New Pipe
  • Stays Pliable in Cold Temperatures
  • Non-Hardening
  • Non-Separating
  • Non-Toxic
  • Remains pliable in cold temperature
  • Soft-Setting
  • PTFE Paste
  • Requires Certification

Documents


Specifications

Application:
Water, Steam, Natural Gas, Propane, Gasoline
Color Finish Category:
Blues
Color Finish Name:
Blue
Maximum Temperature:
600
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
10000 psi
Size:
1 qt
Temperature Range:
-100 to 600 Deg F
UL Listed:
Yes