This product requires certification to purchase.

1 x 3/4 in. S40 316L Stainless Steel Concentric Swage Nipple Threaded

1 x 3/4 in. S40 316L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS46LCSNTBEGF
  • Item #310522
  • Manufacturer Part #DS46LCSNTBEGF
4.2 out of 5 Customer Rating

1 x 3/4 in. S40 316L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS46LCSNTBEGF
  • Item #310522
  • Manufacturer Part #DS46LCSNTBEGF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Swage, Concentric, Reducing
Length:
3-1/2 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Schedule Class:
40