This product requires certification to purchase.

1 x 0.49 in. A269 316L Seamless Stainless Steel Tubing

1 x 0.49 in. A269 316L Seamless Stainless Steel Tubing

  • Fast #
  • Part #DST6L049A269G
  • Item #1331156
  • Manufacturer Part #DST6L049A269G
5 out of 5 Customer Rating

1 x 0.49 in. A269 316L Seamless Stainless Steel Tubing

  • Fast #
  • Part #DST6L049A269G
  • Item #1331156
  • Manufacturer Part #DST6L049A269G
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
1 in
Wall Thickness:
0.049 in