This product requires certification to purchase.

1 x 1/2 in. Butt Weld Schedule 40 316 Stainless Steel Eccentric Reducer

1 x 1/2 in. Butt Weld Schedule 40 316 Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS46LWERGD
  • Item #4289265
  • Manufacturer Part #IS46LWERGD
3.3 out of 5 Customer Rating

1 x 1/2 in. Butt Weld Schedule 40 316 Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS46LWERGD
  • Item #4289265
  • Manufacturer Part #IS46LWERGD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Eccentric Reducer, Reducer
Material
Stainless Steel
Material Type
316
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-403 Grade WP
Origin
Global