This product requires certification to purchase.

1 x 1/2 in. Copper Female Adapter

1 x 1/2 in. Copper Female Adapter

  • Fast #
  • Part #CFAGD
  • Item #38713
  • Manufacturer Part #9025450
4.3 out of 5 Customer Rating

1 x 1/2 in. Copper Female Adapter

  • Fast #
  • Part #CFAGD
  • Item #38713
  • Manufacturer Part #9025450
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 7200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    8  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Wrot copper
  • End connections: Sweat X Female
  • Flanged and flared fitting options available
  • Threaded and drop ear fitting options
  • Lightweight, strong and corrosion resistant
  • Easy to solder
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Female Adapter
IAPMO Listed:
No
Length:
1-63/100 in
Material:
Wrot Copper
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
494 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923290687