This product requires certification to purchase.

1 x 1/2 in. IPS or OD x FIPT Snap-On Schedule 40 PVC Saddle

1 x 1/2 in. IPS or OD x FIPT Snap-On Schedule 40 PVC Saddle

  • Fast #
  • Part #S464130
  • Item #1795074
  • Manufacturer Part #464-130
4 out of 5 Customer Rating

1 x 1/2 in. IPS or OD x FIPT Snap-On Schedule 40 PVC Saddle

  • Fast #
  • Part #S464130
  • Item #1795074
  • Manufacturer Part #464-130
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube x FIPT
Fits Pipe Size
1 in
Tap Size
1/2 in
Characteristics & Features
Clean Bagged
No
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-2466
Origin
Domestic
Type
KP24622CRAG
UPC
054211143827