This product requires certification to purchase.

1 x 1/2 in. PVC Schedule 40 Female Bushing

1 x 1/2 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBGD
  • Item #10101
  • Manufacturer Part #L979390
3.4 out of 5 Customer Rating

1 x 1/2 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBGD
  • Item #10101
  • Manufacturer Part #L979390
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 14400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    29  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-2466
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
Spigot x FNPT
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1/2
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942079735