This product requires certification to purchase.

1 x 1/2 in. XH CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple

1 x 1/2 in. XH CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #BPXTXCSNGD
  • Item #1800484
  • Manufacturer Part #BPXTXCSNGD
4.2 out of 5 Customer Rating

1 x 1/2 in. XH CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #BPXTXCSNGD
  • Item #1800484
  • Manufacturer Part #BPXTXCSNGD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A234
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
MPT
End Connections:
Plain End x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Swage, Concentric, Reducing
Length:
3-1/2 in
MSS:
MSS SP-95
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
80