This product requires certification to purchase.

1 x 1/2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

1 x 1/2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80TXTCSNGD
  • Item #2003765
  • Manufacturer Part #B80TXTCSNGD
5 out of 5 Customer Rating

1 x 1/2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80TXTCSNGD
  • Item #2003765
  • Manufacturer Part #B80TXTCSNGD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Length
3-1/2 in
Characteristics & Features
Coating
Black
Fitting Type
Swage, Concentric, Reducing
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A234
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
MSS
MSS SP-95
NSF Certified
No
Origin
Domestic
UL Listed
No