This product requires certification to purchase.

1 X 1/2 Stainless Steel 316 150# Thread Tee

1 X 1/2 Stainless Steel 316 150# Thread Tee

  • Fast #
  • Part #IS6CTTGD
  • Item #4376874
  • Manufacturer Part #IS6CTTGD
3.6 out of 5 Customer Rating

1 X 1/2 Stainless Steel 316 150# Thread Tee

  • Fast #
  • Part #IS6CTTGD
  • Item #4376874
  • Manufacturer Part #IS6CTTGD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
316
NSF Certified:
Yes
Origin:
Global
Weight:
0.62 lb