1 x 1/2 x 1 in. Threaded 300# Black Malleable Iron Reducing Tee
1 x 1/2 x 1 in. Threaded 300# Black Malleable Iron Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 18 Case: 36 Pallet: 972-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1/2
- Fitting Size 3:
- 1
- Fitting Sizes:
- 1 in x 1/2 in x 1 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- 80
- UPC:
- 690291027451