This product requires certification to purchase.

1 x 1/4 in. 300# Black Malleable Iron Reducing Coupling

1 x 1/4 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCGB
  • Item #264759
  • Manufacturer Part #0310543004
3.2 out of 5 Customer Rating

1 x 1/4 in. 300# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #B300RCGB
  • Item #264759
  • Manufacturer Part #0310543004
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60 Pallet: 1620
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Malleable iron construction for strength and durability
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1/4 in
Fitting Sizes
1 in x 1/4 in
Pressure Class
300#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Black
Fitting Type
Coupling, Reducing
Material
Malleable Iron
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.3, ASME B16.39, ASME B16.14
ASTM
ASTM A-197, ASTM A-153
Origin
Domestic
UPC
690291028021