This product requires certification to purchase.

1 x 1/4 in. MNPT x FNPT Black Steel HEX Bushing

1 x 1/4 in. MNPT x FNPT Black Steel HEX Bushing

  • Fast #
  • Part #BSHBGB
  • Item #1350756
  • Manufacturer Part #AB.100X025
3.4 out of 5 Customer Rating

1 x 1/4 in. MNPT x FNPT Black Steel HEX Bushing

  • Fast #
  • Part #BSHBGB
  • Item #1350756
  • Manufacturer Part #AB.100X025
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 5400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1/4 in
Fitting Sizes
1 in x 1/4 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.14
ASTM
ASTM A-108
Origin
Domestic
UPC
753288002111