This product requires certification to purchase.

1 x 1/4 in. Threaded 3000# Domestic Stainless Steel Reducing Bushing

1 x 1/4 in. Threaded 3000# Domestic Stainless Steel Reducing Bushing

  • Fast #
  • Part #DS43TBGB
  • Item #79580
  • Manufacturer Part #DS43TBGB
5 out of 5 Customer Rating
Brand image

1 x 1/4 in. Threaded 3000# Domestic Stainless Steel Reducing Bushing

  • Fast #
  • Part #DS43TBGB
  • Item #79580
  • Manufacturer Part #DS43TBGB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1 in x 1/4 in
Fitting Type:
Bushing, Reducing
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pressure Class:
3000#