1 x 1/4 x 1 in. Threaded Reducing 150# Galvanized Malleable Iron Tee
1 x 1/4 x 1 in. Threaded Reducing 150# Galvanized Malleable Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 1/4 in x 1 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 082647005785