1 x 1/8 in. 6000# A105 Threaded Hex Bushing Forged Steel Domestic
1 x 1/8 in. 6000# A105 Threaded Hex Bushing Forged Steel Domestic
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A105
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1 in x 1/8 in
- Fitting Type:
- Bushing, Reducing
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#, 6000#
- UL Listed:
- No
- UPC:
- 782172120839