1 x 1-1/4 in. 300# Domestic Carbon Steel Threadolet
1 x 1-1/4 in. 300# Domestic Carbon Steel Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-29, ASTM A-576
- Application:
- Fire Protection, Low Pressure Pipe System
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1 in
- Pressure Class:
- 300#
- UL Listed:
- No
- UPC:
- 829805763183