1 x 1 in. Gate Stem Extension Bottom Socket with 1-Pipe Stub
1 x 1 in. Gate Stem Extension Bottom Socket with 1-Pipe Stub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top and bottom fittings come with a 3" length of schedule 80 pipe attached to assure correct positioning for welding or for pinning
- Using 1-1/4" pipe(not included) cut to size makes the connection between the top and bottom sockets
- Direction opening plate is color coded and reversible for use in either direction
Specifications
- Capacity:
- 2 in
- Color Finish Name:
- Silver
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Handle Type:
- Straight
- Material:
- Steel
- Product Type:
- Valve Key
- Tool Type:
- Socket
- Valve Type:
- Gate Valve