This product requires certification to purchase.

1 x 1 x 1/2 in. FNPT 125# Cast Iron Tee

1 x 1 x 1/2 in. FNPT 125# Cast Iron Tee

  • Fast #
  • Part #WBCITGGD
  • Item #7037206
  • Manufacturer Part #0300037207
4.2 out of 5 Customer Rating

1 x 1 x 1/2 in. FNPT 125# Cast Iron Tee

  • Fast #
  • Part #WBCITGGD
  • Item #7037206
  • Manufacturer Part #0300037207
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Box: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.3
ASME:
ASME B1.20.1, ASME B16.3, ASME B16.4
ASTM:
ASTM A-126, ASTM A-153
Application:
Fire Protection
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT x FNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40, Standard