1 x 10 ft. Plastic Pipe
1 x 10 ft. Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241
- Application:
- Non-potable Water
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End x Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- Yes
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 21
- Temperature Range:
- 32 to 140 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.063 in