This product requires certification to purchase.

1 x 12 in. NPT 125# Schedule 40 Standard Global Red Brass Seamless Nipple

1 x 12 in. NPT 125# Schedule 40 Standard Global Red Brass Seamless Nipple

  • Fast #
  • Part #GBRNG12
  • Item #89688
  • Manufacturer Part #2116-1200
4 out of 5 Customer Rating

1 x 12 in. NPT 125# Schedule 40 Standard Global Red Brass Seamless Nipple

  • Fast #
  • Part #GBRNG12
  • Item #89688
  • Manufacturer Part #2116-1200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Domestic
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Red Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
671404114428