This product requires certification to purchase.

1 x 18 in. Threaded Galvanized Carbon Steel Pipe

1 x 18 in. Threaded Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GNG18
  • Item #31974
  • Manufacturer Part #501001800
3.5 out of 5 Customer Rating

1 x 18 in. Threaded Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GNG18
  • Item #31974
  • Manufacturer Part #501001800
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Connection: Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
18
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1
UPC:
690291352041