This product requires certification to purchase.

1 x 3/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

1 x 3/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

  • Fast #
  • Part #G300RCGF
  • Item #201302
  • Manufacturer Part #0311542401
5 out of 5 Customer Rating

1 x 3/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

  • Fast #
  • Part #G300RCGF
  • Item #201302
  • Manufacturer Part #0311542401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1728
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Malleable iron construction for strength and durability
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39, ASME B16.14
ASTM:
ASTM A-197, ASTM A-153
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Coupling, Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure - Maximum:
1500 psi
Pressure Class:
300#
Schedule Class:
80
UPC:
690291032691