1 x 3/4 in. Copper Reducing Eccentric Coupling
1 x 3/4 in. Copper Reducing Eccentric Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2100All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing, Eccentric
- IAPMO Listed:
- No
- Material:
- Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No