1 x 3/4 in. FNPT Brass Reducing Coupling
1 x 3/4 in. FNPT Brass Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Material: brass
- Coupling Type: Reducing
- 125#
- Threaded
- Import
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B-1.20.1, ANSI B-16.15
- ASME:
- ASME B-1.20.1, ASME B-16.15
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing, Coupling
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-14/25 in
- Material:
- Brass
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- SDR 40
- Temperature Range:
- -20 to 400 Deg F
- UPC:
- 671404069438