This product requires certification to purchase.

1 x 3/4 in. HEX Galvanized Steel Concentric Bushing

1 x 3/4 in. HEX Galvanized Steel Concentric Bushing

  • Fast #
  • Part #GSHBGF
  • Item #837835
  • Manufacturer Part #AG.100X075
4.3 out of 5 Customer Rating

1 x 3/4 in. HEX Galvanized Steel Concentric Bushing

  • Fast #
  • Part #GSHBGF
  • Item #837835
  • Manufacturer Part #AG.100X075
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-108
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1
Fitting Size 2:
3/4
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing
Material:
Carbon Steel
Origin:
Domestic
Pressure Class:
150#
UPC:
753288002340