This product requires certification to purchase.

1 x 3/4 in. IPS x Butt Fusion Plastic Reducer

1 x 3/4 in. IPS x Butt Fusion Plastic Reducer

  • Fast #
  • Part #MPEI93BRCGF
  • Item #850995
  • Manufacturer Part #6910223
3.5 out of 5 Customer Rating

1 x 3/4 in. IPS x Butt Fusion Plastic Reducer

  • Fast #
  • Part #MPEI93BRCGF
  • Item #850995
  • Manufacturer Part #6910223
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2513, ASTM D-3261
CSA Certified:
CSA B137.4
Clean Bagged:
No
Color Finish Name:
Yellow
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
3/4
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducer
Material:
Plastic
Material Type:
MDPE
Maximum Temperature:
73
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 9