This product requires certification to purchase.

1 x 3/4 in. IPS x Socket Fusion Plastic Reducer

1 x 3/4 in. IPS x Socket Fusion Plastic Reducer

  • Fast #
  • Part #C690017521000
  • Item #4010437
  • Manufacturer Part #690017521000
4.6 out of 5 Customer Rating

1 x 3/4 in. IPS x Socket Fusion Plastic Reducer

  • Fast #
  • Part #C690017521000
  • Item #4010437
  • Manufacturer Part #690017521000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Red
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
3/4
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducer
Material:
Plastic
NSF Certified:
No