This product requires certification to purchase.

1 x 3/4 in. NPS 150# Street Galvanized Malleable Iron 90 Degree Elbow

1 x 3/4 in. NPS 150# Street Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #GS9GF
  • Item #500890
  • Manufacturer Part #0311019202
4.1 out of 5 Customer Rating

1 x 3/4 in. NPS 150# Street Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #GS9GF
  • Item #500890
  • Manufacturer Part #0311019202
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing, Street
Material
Malleable Iron
Warranty & Product Information
Origin
Domestic
UPC
690291028786